External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK

  • Mfr # U51501.019.0001

  • Zoro # G2950641


product price:  $9.79
/pk 50, $0.20/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
#10
Outside Diameter
0.354 in
Minimum Thickness
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51501.019.0001
Zoro #
G2950641
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#10
Outside Diameter
0.354 in
Minimum Thickness
1/64 in
Maximum Thickness
0.020 in
Inside Diameter
0.195 in
Minimum Inside Diameter
3/16 in
Inside Diameter - Maximum
13/64 in
Outside Diameter - Maximum
23/64 in
Tooth Length - Maximum
7/64 in

Details

Item
External Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Type
Countersunk Tooth Lock Washer
Rockwell Hardness
C40 to C50
Lock Washer Type
Countersunk External Tooth Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Material Quality Standards
SAE J405 302 - 305

Description

Lock Washer, Countersunk External Tooth, Type A, 410 Stainless Steel, Fits Bolt Sizes #10, Inside Dia. 0.195 In., Outside Dia. 0.354 In., Thickness 0.020 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products