Check Valve, True Union, Ball, 4", CPVC/EPDM, Socket

  • Mfr # TC2400SE

  • Zoro # G2952975


product price:  $1,427.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
socket
Connection
SKT
Body Material
CPVC
Mounting Orientation - Check Valves
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC2400SE
Zoro #
G2952975
UPC #
610377167246
Country of Origin
United States

Dimensions

Pipe Size
4"
Width
8 9/16 in
Size
4"
Length
13 in
Overall Height
8 9/16 in
Pipe or Tube Size - Check Valves
4 in
Overall Length
12.94 in
Pipe or Tube Size
4 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in

Details

Connection Type
socket
Connection
SKT
Body Material
CPVC
Mounting Orientation - Check Valves
Vertical
Material of Construction
CPVC
Cracking Pressure
3 psi
Full Flow - Valves
Yes
Seal Material - Check Valves
EPDM
Mounting Position
Vertical (Flow Up)
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Min. Temp. - Valves
40 Degrees F
Cracking Pressure - Check Valves
3.0 psi
Seat Material - Check Valves
EPDM
Application - Valves
Process Piping
Standards
ASTM D1784
Item
Check Valve
Flow Design
Single
Sub-Category
CPVC
Body Material - Valves
CPVC
Mechanism and Body Design
Inline True Union
Connection Type - Check Valves
Socket x Socket
Max. Temp.
190 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Max. Temp. - Valves
190 Degrees F
Flow - Valves
275 gpm
Item - Check Valves
Check Valve
Seal Material
EPDM
Flow
275 gpm
Seat Material
EPDM
Max. Steam Pressure - Valves
Not Rated
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Control Check
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
400
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
Maximum Pressure - Operating
150 psi
Connection Gender - Side 1
Female
Check Mechanism
Ball
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
190 Degrees F
Connection Type - Side 2
Socket
Connection Type - Side 1
Socket
Includes Counterweight
No Counterweight
Silent Check
Standard
Connection Gender - Side 2
Female
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Check Mechanism Material
CPVC
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
Valve Series
TC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves CPVC, Pipe or Tube Size 4 in, Connection Type Socket x Socket, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material EPDM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 275 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.