Binder Clip Black/Silver, PK12

  • Mfr # ACC72100

  • Zoro # G2957039


product price:  $8.39
/pk 12, $0.70/ea
Sold in multiples of 2 for $16.78

Key Features

Binder Sheet Capacity
1.06 in
Color
Black/Silver
Material
Plastic; Steel Wire
Width
2 in
Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACC72100
Zoro #
G2957039
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Size
2 in
Clip/Clamp Width
2"
Clip/Clamp Trade Size
Large
Clip/Clamp Jaw-Size Capacity
1.06"
Overall Width
2 in

Details

Item
Binder Clips
Binder Sheet Capacity
1.06 in
Color
Black/Silver
Material
Plastic; Steel Wire
Holding Capacity
1 in
Product Type
Binder Clips
Clip/Clamp Color(s)
Black/Silver
Clip/Clamp Type
Binder Clips
Weight
0.703 lbs
Clip/Clamp Coating/Finish
Epoxy
Clip/Clamp Material(s)
Plastic; Steel Wire
Clip Capacity
1.06 in
Clip Type
Binder Clips
Type
Binder Clips

Description

Reusable black binder clip with silver arms securely fastens stacks of paper. Tempered steel provides extra strong hold and clips spring back into shape when removed.

  • • Black binder clip with silver arms securely fastens stacks of paper.
  • • Tempered steel construction provides extra-strong hold.
  • • Ideal for reuse, clips spring back into shape when removed.
  • Reusable black binder clip with silver arms securely fastens stacks of paper. Tempered steel provides extra strong hold and clips spring back into shape when removed.
  • Black binder clip with silver arms securely fastens stacks of paper.
  • Tempered steel construction provides extra-strong hold.
  • Ideal for reuse, clips spring back into shape when removed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.