Chime Jaw Drum Truck, 800 Lb

  • Mfr # 6W853

  • Zoro # G2960404


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48 in
Overall Width
20 1/2 in
Material
Steel
Color
Red
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6W853
Zoro #
G2960404
UPC #
190735371879
Country of Origin
Multiple

Dimensions

Overall Height
48 in
Overall Width
20 1/2 in
Wheel Diameter
10 in
Rear Wheel Dia.
10 in
Front Wheel Width
2 3/4 in
Noseplate Depth
10 in
Overall Depth
20 in
Rear Wheel Width
2 3/4 in
Front Wheel Dia.
10 in
Noseplate Width
14 in
Nose Plate Depth
10 in
Nose Plate Width
14 in
Handle Height
48 in
For Maximum Container Diameter
24 in
Wheel Dia.
10 in
Overall HxWxD
48 in x 20 1/2 in x 20 in

Details

Material
Steel
Color
Red
Load Capacity
800 lb
Item
Steel-Frame Drum Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Flow-Back
Hand Truck Handle Type
Continuous Frame Flow-Back
Drum Capacity
17 to 32 gal.
Finish
Powder Coated
Wheel Bearings
Roller
Includes
Spring Loaded Chime Hook
Wheel Material
Rubber
For Use With
Steel Drums
Frame Material
Steel
Nose Plate Type
Straight
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Foot Assist
Without Foot Assist
Nose Plate Material
Steel
Wheel Type/Material
Solid Rubber
Frame Type
Rounded Back
For Container Material
Steel
Includes Stair Climber
With Stair Climber
Operation
Manual
Wheel/Tread Material
Rubber
For Container Capacity
5 gal, 30 gal, 55 gal
For Cntnr Cap
5 gal, 30 gal, 55 gal
Type
Drum Handling
Color/Finish
Red

Description

Drum Hand Truck, Load Capacity 800 lb, For Container Material Steel, For Maximum Container Diameter 24 in, Wheel Dia. 10 in, Wheel Type Solid, Frame Material Steel, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Includes Foot Assist Without Foot Assist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.