Abrasive Cut-Off Wheel, Type 1, 7 in Dia, 0.09 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 23807

  • Zoro # G2962556


product price:  $5.15
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
7 in
Overall Thickness
0.09 in
Connector Size
5/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23807
Zoro #
G2962556
UPC #
699053238074
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Overall Thickness
0.09 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
A60S
Maximum Operating Speed
8,500 RPM
Diamond Knockout
No
Application
Ferrous Metal
Bond Type
Resin
Compatible Tool Type
Angle Grinder, Circular Saw
Reinforced Status
Reinforced
Connector Type
Unthreaded Hole
Primary Material Applicationn
Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 7 in, Overall Thickness 0.09 in, Compatible Tool Type Angle Grinder, Circular Saw, Primary Material Application Steel, Series A60S, Wheel Type Type 1, Maximum Operating Speed 8,500 RPM, Reinforced Status Reinforced, Bond Type Resin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.