Abrasive Cut-Off Wheel, 4-1/2 in Dia, 0.045 in Thick, Zirconia Alumina, 36 Grit
- Mfr # 23324
- Zoro # G309005529
product price:Â
$
3.89
/ea
Sold in multiples of 50 for
$194.50
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23324
- Zoro #
- G309005529
- UPC #
- 699053233246
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 36
- Abrasive Material
- Zirconia Alumina
- Maximum Operating Speed
- 13300 RPM
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Description
SAIT Saitz-Tech Cut-Off Wheel, Type 1 High Performance Thin Cut, 4-1/2 in dia, 0.045 in Thickness, 7/8 in, 36 Grit, Extra Coarse Grade, Zirconia Alumina Abrasive, 13300 RPM Maximum, Applicable Materials: Ferrous Metal, High Tensile Alloy and Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.