1/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 1/2"

  • Mfr # T4BNA08

  • Zoro # G2963405


product price:  $2.29
/ea

Key Features

Pipe Size - Nominal
1/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T4BNA08
Zoro #
G2963405
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
4.5 in
Outside Dia.
1/2 in
Pipe Size (Fittings)
1/8"
Wall Thickness
0.068 in
Inside Dia.
1/8 in
Pipe Size (Nominal)
1/8"
Pipe Size
1/8"
Overall Length
4 1/2 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Nominal Pipe Size
1/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Thread Type
MNPT x MNPT
Thread Type
NPT
Pipe Fitting Connection Type
MNPT x MNPT
Fittings Sub-Category
Nipples
Item
Nipple
Temp. Range
-60 Degrees to 450 Degrees F
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Max. Pressure
150 psi
Pipe Fitting Schedule/Class
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Pressure
150 psi
Material
Stainless Steel
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Side B Gender
Male
Material Grade
304
Side B Connection Type
Threaded
Gravity Flow
No
Side B Thread Type
NPT
Schedule
Schedule 40
Metal Pipe Construction
Seamless
Maximum Operating Temperature
450 Degrees F
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 40

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 4 1/2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.