Stack Bin, Industrial Grade Polymer, Sandstone (Discontinued)
- Mfr # 30128RECYSS
- Zoro # G2965383
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30128RECYSS
Zoro #
G2965383
UPC #
032903004540
Country of Origin
Unknown
Dimensions
Inside Length
16-1/2"
Inside Width
3"
Inside Height
4"
Details
Color
Sandstone
Load Capacity
15 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
0.11 cu. ft.
ESD Conductive
No
Includes
Molded-In Label Area
Description
Shelf Bin, Outside Length 17 7/8 in, Outside Width 4 1/8 in, Outside Height 4 in, Inside Length 16 1/2 in, Inside Width 3 in, Inside Height 4 in, Volume Capacity 0.11 cu ft, Load Capacity 15 lb, Material Industrial Grade Polymer, Color Sandstone, Use Divider No. Mfr. No. 40120, Use with Grainger Divider No. 3A563, No. of Divider Slots Long 0, No. of Divider Slots Short 7, Includes Molded-In Label Area, ESD Conductive No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.