Nickel Plated Brass Male Swivel Run Tee, 1/2" Tube Size (Discontinued)
- Mfr # W171PW-8-8
- Zoro # G2967431
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W171PW-8-8
Zoro #
G2967431
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Hex Size
7/8 in
Details
Item
Male Swivel Run Tee
Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Run Tee
Fitting Connection Type
Tube
Max. Pressure
300 psi
Temp. Range
0 Degrees to 200 Degrees F
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Tube
Specific Pipe Fitting Shape
Run Tee
Gasket Material
Nitrile Silicone Free
Basic Pipe Fitting Material
Metal
Description
Male Swivel Run Tee, Specific Fitting Shape Run Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.