General Purpose Hand Truck, 500 lb.

  • Mfr # 6W049

  • Zoro # G2967553


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Overall Height
51 1/2 in
Overall Width
21 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6W049
Zoro #
G2967553
UPC #
190735371794
Country of Origin
Multiple

Dimensions

Overall Height
51 1/2 in
Overall Width
21 in
Wheel Diameter
10 in
Wheel Width
4 in
Noseplate Depth
8 1/2 in
Noseplate Width
14 in
Nose Plate Width
14 in
Nose Plate Depth
8 1/2 in
Nose Plate WxD
14 in x 8 1/2 in
Overall HxWxD
51 1/2 in x 21 in x 19 1/2 in
Nose Plate Thickness
1/32 in
Axle-Mounted Wheel Dia.
10 in
Handle Height
51 3/8 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Loop
Finish
Powder Coated
Hand Truck Handle Type
Continuous Frame Loop
Non-Marking Casters/Wheels
No
Nose Plate Profile
Standard
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Material
Aluminum
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
2-Wheel
Frame Finish
Powder Coated
Nose Plate Type
Solid Straight
Frame Material
Aluminum
Frame Type
Flat Back
Non-Marking Axle-Mounted Wheels
No
Includes Wheel Fenders
Without Wheel Fenders
Includes Load Protector
Without Load Protector
Caster/Wheel Configuration
(2) Axle-Mounted
Brake Type
No Caster Brake
Axle-Mounted Wheel Type
Pneumatic
Includes Foot Assist
Without Foot Assist
Includes Stair Climber
Without Stair Climber

Description

Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Height 51 1/2 in, Overall Width 21 in, Nose Plate Depth 8 1/2 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Flat Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.