Insulated Multitap Connector, 1.50 In. L

  • Mfr # AMTT20

  • Zoro # G2969881


product price:  $34.99
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
2/0 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMTT20
Zoro #
G2969881
UPC #
783786259212
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
Hex Size
3/16 in
Max. Conductor Size
2/0 AWG
Length
1.5 in
Min. Conductor Size
14 AWG
Stud Size
3/16 in
Width
1.38 in
Length (Straight Wireway)
1.5 in
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Width
1.68 in
Overall Length
1.63 in
For Stranded Copper Wire Size - Maximum
2/0 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
PVC
Direct Burial Rated
No
Head Style
Hex
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
CSA 6591, UL E9809
Max. Voltage
600V AC/DC
Screw Material
Aluminum
No. of Ports
2
Material
Aluminum
Compatible with Product Type
Aluminum Conductors, Copper Conductors, Copper-Clad Aluminum Conductors
Maximum Voltage
600 V
Special Features
All Cable Entry are Equipped With An Anti-Oxidation Compound, Eliminates Insulation Failures, Insulated, Reduces Outage Costs, Space Efficiencies
Tap Shape
Z
Product Type
AMT Connector
Product Name
BLACKBURN MECHANICAL
Special Functions
PVC Insulation eliminates insulation failures and reduces outage costs. Removable port and screw plugs.
Voltage Rating
600 V
Features
PVC Insulation eliminates insulation failures and reduces outage costs. Removable port and screw plugs.; Compact design provides space efficiencies.; All cable entry are equipped with an anti-oxidation compound.

Description

Multitap Connector, Body Material Aluminum, Color Black, For Conductor Material Aluminum, Copper, Copper-Clad Aluminum, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material PVC, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, Standards CSA 6591, UL E9809, Compatible with Product Type Aluminum Conductors, Copper Conductors, Copper-Clad Aluminum Conductors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.