Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H, 2 C, Hardwired, 19V AC to 30V AC

  • Mfr # TEC3612-14-000

  • Zoro # G2971876


product price:  $573.99
/ea
Free Shipping & Returns

Key Features

Voltage
19V AC to 30V AC
Stages Heat
2
Color
Black
Stages Cool
2
Power Method
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC3612-14-000
Zoro #
G2971876
UPC #
662011736318
Country of Origin
Mexico

Dimensions

Overall Depth
1 7/16 in
Overall Height
4 3/4 in
Overall Width
5 5/8 in
Screen Width
4 3/4 in
Sensor Length
15 ft
Screen Height
1 7/16 in

Details

Item
Low Voltage Thermostat
Voltage
19V AC to 30V AC
Stages Heat
2
Color
Black
Stages Cool
2
Power Method
Hardwired
Programs per Week
7 or Nonprogrammable
Includes
USB Port Configuration
Temp. Settings per Day
0
Control Type
Touch Screen
Dehumidification Control
Yes
Occupancy Sensor
Compatible with Occupancy Sensor
Terminal Designations
0-10 VDC;BI1;BI2;COS;OAT;R SEN;SAT
Control Output
Floating Fan Coil and Zoning
WiFi Capability
No
Sensor Type
Occupancy Sensor
Humidification Control
Yes
Standards
BACnet International, CE, FCC Compliant to CFR 47, RCM Mark, Transmission Complies with FCC Part 15.247, UL Listed, UL60730
Sensor Location
Built-In
Electrical Connection Type
Hardwired
Includes Batteries
No
Thermostat Type
Low Voltage
Contact Rating
19V AC to 30V AC
Minimum Temperature Control
40 Degrees F
Number of Heating Stages - Heat Pump System
2
Application
Heat and Cool
Network Protocol Compatibility
Stand Alone
Temperature Sensitivity
+/- 0.9 Degrees F
Number of Relay Outputs
1
Backlit Type
Touch Activated
Operating Humidity Range
+/-5% RH from 20% to 80% RH
Amperage
1 A
Maximum Temperature Control
100 Degrees F
Number of Pipes
2
Wireless
Wireless
Humidification/Dehumidification Control
Yes, Yes
Frequency
50 Hz, 60 Hz
Remote Control Functions
On/Off and Temperature Control
Filter Change Reminder
Yes
Smart Connectivity
No Connectivity
Temperature Scale
Fahrenheit/Celsius
Minimum Operating Temperature
32 Degrees F
Lead Wire Gauge
18 ga, 22 ga
System Settings
Auto-Heat-Cool-Off
Number of Cooling Stages - Conventional System
1
Operating Temperature Range
32 Degrees F to 122 Degrees F
Number of Relay Inputs
1
Compatible System Type
Fan Coil Units, Zoning Systems
Compatible with Building Automation Systems
Yes
Number of Relay Inputs/Outputs
1 / 1
Backlit Screen
Yes
Fan Settings
High-Med-Low-Auto-Quiet
Enclosure Color
White
Battery Type
Hardwired
Programming Capability
7-Day, Not Programmable
Temperature settings per day
0
Maximum Operating Temperature
122 Degrees F
Temperature Adjustment
Floating, On/Off
Occupancy Sensor Compatibility
No
Number of Cooling Stages - Heat Pump System
2
Housing Color
White
Number of Heating Stages - Conventional System
2
Temperature Control Range
40 Degrees F to 90 Degrees F, 54 Degrees F to 100 Degrees F

Description

BACnet MS/TP Tstat,Wireless,Fan Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.