Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1APZ6
Zoro #
G2971963
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Inlet Size
1/2"
Thru-Wall Length
10 in
Details
Body Material
Chrome Plated Brass
Item
Frost Proof Sillcock
Handle Material
ABS
Max. Pressure
125 psi
Inlet Type
MNPT or PEX
Includes
Anti-Siphon
Handle Type
Handwheel
Disc Type
Ceramic Cartridge
Standards
ANSI B1.20.1, ANSI B1.20.7
Description
Frost Proof Sillcock, Inlet Type MNPT or PEX, Inlet Size 1/2 in, Thru-Wall Length 10 in, Body Material Chrome Plated Brass, Handle Type Handwheel, Disc Type Ceramic Cartridge, Handle Material ABS, Max. Pressure 125 psi, Includes Anti-Siphon, Standards ANSI B1.20.1, ANSI B1.20.7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.