Capacitor-Start General Purpose Motor, 1/4 HP, 115/208-230 Voltage, 56c Frame, 1725 Nameplate RPM (Discontinued)
- Mfr # 6XJ21
- Zoro # G2973686
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6XJ21
Zoro #
G2973686
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
10 11/18 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
8 10/16 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/4 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 115/208-230, Full Load Amps 5.0/2.3-2.5, 56C Frame, Hz 60, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Shaft Design Keyed, Motor Frame Material Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.