Cantex
Coupling, PVC, 3/4 in., 1-9/16 in. OL
Mfr # 6141624
Zoro # G2973941
Sold in multiples of 5 for $2.15
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Coupling
- Conduit Fitting Material PVC
- Overall Length 1 9/16 in
- For Use With Schedule 40 PVC Conduit
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Female Adapter, 3 In Conduit, PVC 5140050
- CANTEX Reducer, 2 x 1-1/2 In Conduit, PVC 5142224
- CANTEX Elbow, 90 Degree, 3 In., PVC, 25 In. L 5121060
- CANTEX Elbow, 45 Degree, 1-1/2 In Conduit, PVC 5133767
- CANTEX Two Piece Expansion Coupling, 1-1/4 In. 5144034
- CANTEX Elbow, 90 Degree, 4 In., PVC, 32 In. L 5121061
- CANTEX ELBOW PVC 90D SCH 40 2"" 5133828U
- CANTEX 5133695U PVC Service Entrance Cap 15 in 3101888
- CANTEX Carlon Conduit Elbow, 45 Deg Angle, Pvc, Gray UA7AKB-CAR
- MYERS Box Of 25 Basic Hub Aluminum 1/2in Conduit Fitting STA-1
- RACO EMT Conduit Fittings, Steel 2142
- Cantex Conduit Fittings