Cantex
Elbow, 90 Degree, 2-1/2 In Conduit, PVC, Standards: UL
Mfr # 5121059
Zoro # G3238645
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 16 1/2 in
- For Use With Schedule 80 PVC Conduit
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- TECHFLEX Turtle Wrap 6", Black Flame Retardant (DWT6.00BK)
- THE BEST CONNECTION Heavy Duty All Metal Toggle 20A 12V S.P. (JTT2653J)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gangs, Aluminum (5389-0)
- CANTEX Elbow, 90 Degree, 3 In Conduit, PVC, 25 In L (5133830)
- CANTEX Coupling, PVC, 1-1/2" L, 1/2" Conduit Size (6141623)
- CANTEX Elbow, 90 Degree, 1-1/4 In Conduit (5133826)
- CANTEX Reducr, 1-1/2 In. x 1-1/4 In., 1-1/2 In. L (5142223)
- CANTEX Elbow, 90 Degree, 4 In Conduit, PVC, 32 In L (5133832)
- CANTEX Elbow, 90 Degree, 1-1/2 In., 15-1/2 In. L (5121057)
- CANTEX Two Piece Expansion Coupling, 1-1/4 In. (5144034)
- Cantex Conduit Fittings