Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/4 in Pipe Size, 120V AC, Slow-Closing, NBR

  • Mfr # 8221G009

  • Zoro # G2975314


product price:  $1,094.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8221G009
Zoro #
G2975314
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/4 in
Overall Height
5-9/16 in
Overall Width
3-9/16 in
Overall Length
3-11/16 in
Center Line Pipe Center Size
4 in
Orifice Diameter
1-1/8 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Slow-Closing
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Hot Water, Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Application
Autoclave, Laundry, Molding, Sterilizers
Body Material
Brass
IP Rating
IP66
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
2-Way/2-Position
Coil Enclosure
Without Junction Box, Watertight
Coil Insulation Class
F
Standards
CSA, UL Listed
Wattage
6.1 W
Includes Coil
Yes
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Water - Maximum
150 psi
Includes Seal
Yes
Operating Pressure Differential Water - Minimum
5 psi
Coefficient of Volume (Cv)
3
Fluid Temperature - Maximum
180 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
150 psi

Description

The ASCO 8221G009 is a pilot-operated, slow-closing solenoid valve for controlling the flow of water and light oil. It features a normally closed 2-way, 2-position valve design with a brass body and NBR seals. This valve includes the coil and sealing components, providing operational control at 120V AC with a coil wattage of 6.1 W. It is rated for automated flow control in corrosive indoor or outdoor environments. The valve supports a maximum fluid temperature of 180°F and operates within a pressure range of 5 to 150 psi differential for water and hot water.

Key Features:

  • Valve Design: 2-Way/2-Position; Normally Closed configuration
  • Body Material: Brass with NBR (Buna-N) seal material
  • Connection Type: Inlet and outlet with NPTF threads, 1-1/4 in nominal pipe size
  • Orifice Diameter: 1-1/8 in with a Cv flow coefficient of 3
  • Electrical: 120V AC supply, 6.1 W coil power, Class F coil insulation
  • Coil Enclosure: Watertight without junction box; includes 1/2 in conduit with 18 in leads
  • Environmental rating limited to corrosive and hazardous conditions, indoors or outdoors
  • Operating Pressure Differential: 5 psi minimum to 150 psi maximum for water and hot water
  • Dimensions: Overall length 3-11/16 in, width 3-9/16 in, height 5-9/16 in
  • Standards: CSA and UL Listed compliance
  • NEMA Enclosure Ratings: 1, 2, 3, 3S, 4, 4X

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.