Flat Washer, For Screw Size #2 , Stainless Steel Plain Finish, 50 PK

  • Mfr # U51410.008.0001

  • Zoro # G2976465


product price:  $9.15
/pk 50, $0.18/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
3/16 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51410.008.0001
Zoro #
G2976465
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#2
Outside Diameter
3/16 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
Inside Diameter
0.094 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Inch
Type
Flat Washer
Dimensional Standards
ASME B18.22.1
Material Grade/Class
18-8
Pack Size
Small Pack

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #2, Inside Diameter 0.094 in, Outside Diameter 3/16 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Material Quality Standards Not Applicable, Pack Size Small Pack, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.