Equipment Roller Kit, Swivel, 33,000 lb. Cap

  • Mfr # 2MPR1

  • Zoro # G2977667


product price:  $2,154.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
5 1/4 in
Overall Length
10 5/8 in
Overall Width
5 3/4 in
Color
Red
Load Capacity
33,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2MPR1
Zoro #
G2977667
UPC #
190735226575
Country of Origin
China

Dimensions

Overall Height
5 1/4 in
Overall Length
10 5/8 in
Overall Width
5 3/4 in
Handle Length
54 1/2 in
Roller Dia.
7/8 in
Roller Length
3 1/4 in
Roller Axle Diameter
15/16 in
Top Plate LxW
5 3/4 in x 5 3/4 in
Roller Width
3 3/8 in
Deck LxWxH
10 1/2 in x 5 3/4 in x 5 in
Top Plate Width
5 3/4 in
Top Plate Length
5 3/4 in
Deck Height
5 in
Overall LxWxH
10 5/8 in x 5 3/4 in x 5 1/4 in
Width Across Deck
5 3/4 in
Deck Width
5 3/4 in
Deck Length
10 1/2 in
Axle Dia.
3/8 in
Caster Wheel Width
3 1/4 in
Top Plate Thickness
1 in

Details

Color
Red
Load Capacity
33,000 lb
Item
Machine Roller Kit
Roller Type
Swivel
Number of Rollers
14
Includes
(1) Case, (2) Handles, (4) 8250 Capacity Rollers
Roller Material
Steel
Frame Material
Steel
Weight
183 lb
Number of Decks
1
Non-Marking Rollers
Yes
Non-Marking Casters/Wheels
Yes
Roller Bearing Type
Ball Bearing
Roller Tread Material
Steel
Top Plate Surface
Rubber Padded
For Movement Type
Turn/Swivel
Frame Finish
Powder Coated
Caster Frame Material
Steel
Assembled
Yes
Caster Wheel/Tread Material
Nylon
Caster/Roller Mounting Location
Standard
Top Plate Type
Swivel with Lock
Caster/Roller Configuration
(15) Rollers

Description

Machine Roller Kit, Load Capacity 33,000 lb, Deck Length 10 1/2 in, Deck Width 5 3/4 in, Deck Height 5 in, For Movement Type Turn/Swivel, Top Plate Length 5 3/4 in, Top Plate Width 5 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel with Lock, Width Across Deck 5 3/4 in, Caster/Roller Configuration (15) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 10 5/8 in, Overall Width 5 3/4 in, Overall Height 5 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.