Dry Erase Board, Melamine, 36 in, 48 in, Aluminum Frame, White, Gloss

  • Mfr # 1NUR1

  • Zoro # G2977764


product price:  $84.89
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Width
48 in
Board Color
White
Dry Erase Surface Type
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1NUR1
Zoro #
G2977764
UPC #
190735403853
Country of Origin
China

Dimensions

Dry Erase Height
36 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Height
36"
Overall Height
36 in
Overall Width
48 in
Depth
1 1/4 in
Width
48"
Board Height - Side 1
35 3/4 in
Adjustable Height
Not Adjustable
Board Width - Side 1
47 7/8 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Natural
Includes
Tray
Frame Material
Aluminum
Surface Finish
Gloss
Standards
TSCA (Carb)
Color
White
Corner Shape
Square
Material
Melamine
Board Color - Side 1
White
Mounting Orientation
Horizontal
Interior/Exterior Use
Interior
Includes Mounting Hardware
Mounting Hardware Included
Magnetic - Side 2
Non-Magnetic
Product Type
Dry Erase Board
Reversible
Not Reversible
Includes Frame
Frame Included
Board Material - Side 1
Fiberboard
Resistance Properties
Shatter-Resistant
Magnetic - Side 1
Non-Magnetic

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 1/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Natural, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Tray, Standards TSCA (Carb)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.