Tubing, Nylon, 1/2" OD, Black, 50 Ft

  • Mfr # NBR-8-062-0050

  • Zoro # G2979882


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Nylon
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.062 in
Max. Pressure
375 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NBR-8-062-0050
Zoro #
G2979882
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.062 in
Tube Length
50 ft
Bend Radius
2 3/8 in
Overall Length
50 ft
Inside Diameter
3/8 in
Outside Diameter
1/2 in

Details

Tube Material
Nylon
Max. Pressure
375 psi
Tube Color
Black
Burst Pressure
1,500 psi
Temp. Range
-60 Degrees F to 200 Degrees F
Item
Tubing
Type
High Strength, Semi-Rigid
Vacuum Rating
28 in Hg
Material
Nylon
Color
Black
System of Measurement
Inch
Flexibility
Semi-Rigid
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Jacket Material
No Jacket
Autoclavable
No
Application
Beverage, Chemical, Food, Water
Clarity
Opaque
Features
High Tensile Strength and Excellent Coupling Retention, Low Moisture Absorption
Vacuum Rated
Vacuum Rated
Minimum Operating Temperature
-60 Degrees F
Flow Application
Oil/Chemical Process Lines
Peristaltic Pump Compatible
No
Chemical Compatibility
Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride
Industry Application
Machine Tool Systems, Marine Control Systems
Maximum Vacuum Pressure
28 in Hg
For Fluid Type
Oil
Maximum Operating Pressure
375 psi @ 73 Degrees F
Weight per Foot
0.038 lb/ft
Maximum Operating Temperature
200 Degrees F
Petroleum Product Compatibility
Lubricants
Hardness
Shore D 72
Stripe Color
No Stripe
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Abrasion Resistant, Chemical Resistant
Tube Form
Straight
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 72, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 375 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.