26PC 135 Degree Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8%-M42 A-Z

  • Mfr # 69886

  • Zoro # G2982497


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
26
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69886
Zoro #
G2982497
UPC #
662355698860
Country of Origin
United States

Dimensions

Drill Bit Size
A to Z
Drill Bit Dimension Type
Letter
Sizes Included
A-Z
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Shank Dia.
117/500 in
Size Range
A-Z
Drill Bit Sizes Included
A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
Smallest Drill Bit Size
A
Drill Length Class
Jobber-Length
Largest Drill Bit Size
Z
Overall Length
3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
26
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
Standards
NAS 907 Type J
Point Type
Split Point
Drill Bit Grouping
Drill Bit Set
List Number
550
Flute Type
Spiral
Drill Style
Jobber Drill
Left/Right Hand
Right
Shank Type
Straight
Drill Bit Point Type
Split Point
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Material Grade - Machining
Heavy Duty
Number of Drill Bits
26
Coolant Fed
Non-Coolant Through
Aircraft Drill
Yes
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium
Measurement System
Letter
Material - Machining
Cobalt
Drill Bit Case Type
Metal Index
Primary Material Application ISO Code
H, K, M, N, P, S
Spiral Direction
Right Hand
Number of Flutes
2
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 26, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.