Globe Valve, Class 125, 3 In.

  • Mfr # 502 3

  • Zoro # G2984274


product price:  $1,001.80
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
3"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
502 3
Zoro #
G2984274
UPC #
697988580602
Country of Origin
United States

Dimensions

Pipe Size - Valves
3"
Pipe Size
3"
Inlet to Outlet Length
6-7/8"
Inlet to Outlet Length - Valves
6-7/8"
Connection Size - Side 2
3 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Handle Diameter
5.5 in
Overall Length
6.88 in
Handle Height
9.25 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 125
Max. Fluid Temp. - Valves
406 Degrees F
Class
Class 125
Stem Material
Brass
Max. Fluid Temp.
406 Degrees F
Max. Steam Pressure
125 psi
Seal Material
Bronze
Connection Type
FNPT
Max. Fluid Pressure - Valves
200 psi
Top of Handle to Inlet Center - Valves
9-1/4"
Standards
ASTM B505, ASTM B62, MSS SP-80
Handle Type
Wheel
Max. Steam Pressure - Valves
125 psi WSP
Handle Material
Iron
Valve Stem Type
Rising
Bonnet Style
Screw-In
Top of Handle to Inlet Center
9-1/4"
Wedge Material
Bronze
Max. Water Pressure
200 psi
Max. Air Pressure
Not Rated
Body Material
Bronze
Item
Globe Valve
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Coefficient of Volume (Cv)
111
Maximum Pressure - Operating
200 psi
For Media
Gas, Oil, Steam, Water
Globe Valve Type
Z-Body
Connection Type - Side 2
NPT
Maximum Pressure - Steam
125 psi
Connection Gender - Side 1
Female
Operating Temperature - Maximum
406 Degrees F
Disc Material
Bronze
Connection Gender - Side 2
Female
Seat Material
Bronze
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
NPT
Bonnet Material
Bronze
Valve Series
502

Description

Globe Valve, Pipe Size - Valves 3 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 6 7/8 in, Top of Handle to Inlet Center - Valves 9 1/4 in, Valve Class Class 125, Stem Material Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.