M6-1.00 x 60 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK

  • Mfr # M24660.060.0060

  • Zoro # G2984466


product price:  $19.15
/pk 25, $0.77/ea

Key Features

Fillister Head
Phillips Drive
System of Measurement
Metric
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M24660.060.0060
Zoro #
G2984466
UPC #
190735962824
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
60 mm
Drive Size
#3
Head Dia.
12 mm
Head Height
4.75 mm
Head Width
12 mm
Screw Size
M6
Maximum Head Height
4.75 mm
Maximum Head Width
12 mm

Details

System of Measurement
Metric
Head Type
Fillister
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 7985A, DIN EN ISO 7045
Item
Machine Screw
Rockwell Hardness
B71 to B99
Material Grade/Class
Class 4.8
Pack Size
Small
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Thread Type
Coarse
Thread Pitch
1 mm
Thread Style
Fully Threaded
Type
Machine Screw

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M6x1.00, Fastener Length 60 mm, Head Width 12 mm, Head Height 4.75 mm, Drive Size #3, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Machine Screw, Maximum Head Width 12 mm, Minimum Head Width Not Applicable, Maximum Head Height 4.75 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.