Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Stainless Steel, 2 m, Bare Wire, 2 Wires, Unshielded

  • Mfr # E57SBL18A4E

  • Zoro # G2986076


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Style
Cylindrical, Inductive
Overall Diameter
18 mm
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
40 to 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E57SBL18A4E
Zoro #
G2986076
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
18 mm
Cable Length
2 m
Length
35 mm
Width
0.71 in
Depth
0.71 in
Product Height
2.54 in
Overall Height
66 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
40 to 250V AC
Electrical Connection
Bare Wire
Output Circuit Type
AC-Type
Output Circuit Number of Wires
2
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
8 mm
AC Voltage Rating
20-250V AC
DC Voltage Rating
Not Rated
Output Circuit Contact Form
NC
Standards
CE, CSA, UL Listed
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
20 Hz
Description/Special Features
360 Degrees Viewable LED Output Indication, Overload and Short-Circuit Protection
Operating Temp. Range
-13 Degrees to 158 Degrees F
Max. Current Load
500mA
Series
E57
Led Indicator
Output status: red
Environmental Rating
IP67, IP69K NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Maximum DC Current
250 mA
Contact Rating
250 mA at 40-240Vac
Sensor Type
Inductive proximity
Maximum AC Current
250 mA
Accuracy
< 3%
Protection
Short circuit protected
Cable Type
Polyvinyl Chloride (PVC)
NEMA Enclosure Rating
4, 4X, 6, 6P
Includes Indicator Lights
Indicator Lights Included
Features
Short Circuit Protection
Switching Frequency
20 Hz
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Prewired Cable
Load Current - Maximum
250 mA

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 40 to 250V AC, Unshielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, IP69K, Case Material Stainless Steel, Length 35 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products