Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping, Polyester, Smooth, 3000 ft. L

  • Mfr # 3HJZ5

  • Zoro # G2988307


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Finish
Smooth, Lubricated
Strap Width
3/4"
Length
3000 ft.
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HJZ5
Zoro #
G2988307
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
3/4"
Length
3000 ft.
Thickness
0.04 in
Coil Width
6"
Core Dia.
16"
Overall Length
3,000 ft
Core Width
6 in
Strapping Width
3/4 in
Mil Thickness
40
Core Size
16 in Dia
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polyester
Finish
Smooth, Lubricated
Break Strength
1,900 lb
Color
Black
For Use With
Mfr. No. APT3500, 3HJZ8, HSS-5A, PAC500HD
Standards
D3950-12A
Strapping Grade
Machine Strapping
Rolls per Case
1 Roll
Strapping Finish
Waxed
Coil Weight
56 lb
Strapping Application
Heavy Duty
ASTM Number
D3950-12A

Description

Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 3/4 in, Thickness 0.04 in, Break Strength 1,900 lb, Overall Length 3,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Waxed, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.