Cut-Off & Grinding Wheel, Type 27, 7 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 22055
Zoro # G2988641
product price:Â $6.69
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.125 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22055
Zoro #
G2988641
UPC #
699053220550
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Overall Thickness
0.125 in
Connector Size
7/8 in
Details
Item
Cut-Off & Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
A24R Pipeline
Maximum Operating Speed
8,500 RPM
Application
Ferrous Metal, Pipeline
Primary Material Applicationn
Cast Iron, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Cast Iron, Steel
Description
Cut-Off & Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Application Cast Iron, Steel, Compatible Tool Type Angle Grinder, Series A24R Pipeline, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.