Colorless Polycarbonate Film Stock 24" L x 24" W x 0.015" Thick

  • Mfr # BULK-PF-PC-65

  • Zoro # G2989926


product price:  $5.99
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-PC-65
Zoro #
G2989926
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
24"
Thickness
0.015"
Width
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
270 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Colorless
Thickness Tolerance
+/-10%
Material Color Family
Clear
Operating Temp. Range
-211 Degrees to 270 Degrees F
Material Type
Standard Grade
Plastic Grouping
Film Stock
Plastic Properties
Impact Resistant, Transparent
Tensile Strength
9,000 psi
Material
Polycarbonate
Backing Type
No Backing
Water Absorption
0.35 %
Wear Factor
Fair
Maximum Temperature
270 Degrees F
Water Absorption Rating
Poor
Shape
Square
Impact Strength Rating
Excellent
Machinability
70 %
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+/-10%
Temperature Range
-211 Degrees to 270 Degrees F
Minimum Temperature
-211 Degrees F
UV Resistant
No
Tensile Strength Rating
Good
Grade
Standard
Plastic Clarity
Clear
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Impact Strength
23 ft-lb/in
Friction Coefficient
0.53
Standards
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
115 HRR
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D
Elongation
100 %
Weight
1.88 lb
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Light Transmission
Not Rated

Description

The ZORO SELECT - BULK-PF-PC-65 is a type of Film Stock, which falls under the category of Plastic Sheets. Made from Polycarbonate material, this product is typically used in various industrial applications due to its versatility and durability. It can be cut and shaped into different forms to meet specific needs. This standard grade plastic sheet has a clear color and offers excellent impact strength.

  • Backing Type: Plain backing type indicates that it does not have an adhesive surface but can still be attached to other surfaces or materials for diverse uses.
  • Corrosion and Chemical Resistance: Has shown resistance to certain corrosive substances and harsh conditions in testing, though results may vary based on usage.
  • Friction Rating: Rated as not slippery under standard testing conditions. Suitability for specific applications depends on individual use cases.
  • Machinability: Tested for workability with common industrial tools. Results may vary depending on tool type and usage.
  • Operating Temperature Range: Rated for operation within a temperature range of -211 Degrees F to 270 Degrees F. Performance can depend on specific environmental conditions.
  • Tensile Strength: Tested tensile strength up to 9,000 psi under standard conditions. Actual performance may vary based on application and usage."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.