Ind Wr ShlfPst, 63 1/2 x1 in, Splt Slv, PK4
Mfr # 63P-DCH-4
Zoro # G2990876
product price:Â $100.00
/pk 4, $25.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
1 in
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Copper Hammertone
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63P-DCH-4
Zoro #
G2990876
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
63 1/2 in
Overall Width
1 in
Post Height
62 7/16 in
Post Width
1 in
Height
63"
Details
Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Copper Hammertone
Leveling Feet Included
Yes
Standards
ISO 9001-9002, NSF
For Use With
Metro Super Erecta Shelving
Item
Wire Shelf Post
Wire Shelving Finish
Epoxy
Wire Shelving Material
Steel
Includes
Leveling Foot
Recommended Environments
Dry
Number of Pieces
4
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Shelf Adjustment Type
Split Sleeve
Includes Leveling Feet
Yes
Mobility
Stationary
Shelf Adjustment Increments
1 in
Description
Wire Shelf Post, Color Copper Hammertone, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 63 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.