1/4" MNPT 316 SS Hex Nipple

  • Mfr # 4-4 MHN-SS

  • Zoro # G2991204


product price:  $16.35
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-4 MHN-SS
Zoro #
G2991204
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Fitting Length
1.45 in
Hex Size
5/8"
Pipe Fitting Length
1.45"
Pipe Size
1/4"
Overall Length
1 7/16 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Thread Size
1/4-18

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Hex Nipple
Max. Pressure
7500 psi
Fittings Sub-Category
Hex Nipples
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Specific Pipe Fitting Shape
Hex Nipple
Application
Air, Natural Gas, Oil
Fitting Side B Type
NPT
Color
Silver
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
7,500 psi
Fitting Side A Gender
Male
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Fitting Side B Gender
Male

Description

The PARKER - 4-4 MHN-SS is a stainless steel hex nipple designed to connect two female-threaded components using male NPT threads on both ends. Constructed from 316 stainless steel; suitable for use in air, natural gas, and oil systems within specified pressure and temperature ranges. Its hexagonal central section provides a wrenching surface for installation or removal, and it measures approximately 1.45 inches in length, with a nominal pipe size of 1/4 inch on both ends. Key Features:

  • Material: 316 Stainless Steel
  • Fitting Type: Hex Nipple with male NPT threads on both ends
  • Nominal Pipe Size: 1/4 in x 1/4 in
  • Length: 1.45 inches (1 7/16 in)
  • Hex Size: 5/8 in across flats for wrench engagement
  • Maximum Operating Pressure: 7,500 psi
  • Temperature Range: -425 Degrees to 1200 Degrees F
  • For use in air, natural gas, and oil systems within the specified pressure and temperature ranges
  • Standards: Conforms to ANSI B31.1, ANSI B31.3, and ANSI B1.20.1
  • Thread Size: 1/4-18 NPT on both ends
  • Does not include pre-applied thread sealant or sealing components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.