Shelf Storage Bin, Plastic, Green, 4 in H, 4 1/8 in W, 23 5/8 in L

  • Mfr # 30124GREEN

  • Zoro # G2992281


product price:  $4.15
/ea

Key Features

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30124GREEN
Zoro #
G2992281
UPC #
032903012453
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Width
3 in
Inside Length
22 1/8 in
Inside Height
4 in
Outside Length
23 5/8 in
Outside Width
4 1/8 in
Height
4 in
Length
23 5/8 in
Outside Height
4 in
Width
4 1/8 in
Overall WxH
4 1/8 in x 4 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.07 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40120
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Not Hangable
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
20 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40120
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30124GREEN Shelf Storage Bin is a stationary storage solution with an overall length of 23 5/8 inches, width of 4 1/8 inches, and height of 4 inches. The interior dimensions measure at a height of four inches, width three inches, and length extending to approximately twenty-two and one-eighth inch. This makes it suitable for storing items within the load capacity limit of twenty pounds.
Constructed from durable plastic material in a vibrant shade of green, this shelf storage bin is designed to withstand daily use while maintaining its structural integrity. It does not feature divider slots but includes molded-in label areas and label holders for organized item categorization or identification.
This product has been built to be nestable for efficient space utilization when not in use and hangable if your storage needs require such setup. It's compatible with Manufacturer Number: 40120 which adds versatility to its application. With a volume capacity standing at around .07 cubic feet, it can accommodate various types of materials up to the specified weight limit without compromising on stability due to its stacking capacity also rated at twenty pounds. Please note that this item is not ESD conductive.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.