1/2" FNPT Brass Gas Ball Valve Inline

  • Mfr # GB1A

  • Zoro # G2994223


product price:  $14.49
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB1A
Zoro #
G2994223
UPC #
039923279217
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
2.21 in
Connection Size - Side 2
1/2 in
Handle Length
1.19 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Handle Height
1.19 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Gas
Connection Type
FNPT x FNPT
Item
Gas Ball Valve
Max. Pressure
600 PSI CWP
Features
The NIBCO(R) brass gas ball valve is recommended for use with indoor gas appliance service. The two-piece valve meets the standards for indoor gas appliance connections, and is certified for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures
Body Material
Brass
Handle Material
Aluminum
Handle Type
Lever
Stem Material
Brass
Ball Valve Product Group
Manual
Seat Material
RPTFE
Standards
ANSI Z21.15, ASME B16.44, CGA 91-002, CSA 9.1
Seal Material
Nitrile
Type
Two Piece, Gas
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
125 Degrees F
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Steam
600 PSI
Connection Type - Side 2
IPS
Connection Type - Side 1
IPS
Color - Valve Handle
Red
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Standard Port, Handle Type Lever, Connection Size - Side 1 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.