Wire Shelf, 14x72in, LdCap 600lb, PK4

  • Mfr # 1472N-DCH-4

  • Zoro # G2994595


product price:  $314.99
/pk 4, $78.75/ea
Free Shipping & Returns

Key Features

Overall Width
72 in
Material
Steel
Depth
14 in
Load Capacity
600 lb
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1472N-DCH-4
Zoro #
G2994595
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
72 in
Depth
14 in
Lip Height
1/4 in
Overall Depth
14 in
Width
72"
Shelf Width
72 in
Shelf Depth
14 in

Details

Material
Steel
Load Capacity
600 lb
Item
Wire Shelf
Finish
Epoxy Coated
Color
Copper Hammertone
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Material
Steel
Standards
ISO 9001-9002
Shelf Capacity
600 lb
Includes
(16) Pairs of Split Sleeves
Item - Wire Shelves
Wire Shelf
Wire Shelf Adjustment Type
Split Sleeve
Capacity
600lb
Wire Shelving Finish
Epoxy
Adjustment Type
Split Sleeve
Lip Type
Stationary
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Number of Pieces
4
NSF Certified
Yes
Number of Shelves
4
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry

Description

Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.