Cast Iron 1/2 HP Centrifugal Pump 115/230V

  • Mfr # 2ZXJ1

  • Zoro # G2998073


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2ZXJ1
Zoro #
G2998073
UPC #
190735242469
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Length
14 3/4 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
5/16 in
Width
8 in
Height
8 1/2 in
Overall Width
7.9 in
Overall Height
8.5 in
Overall Length
14.7 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.31 in
Compatible Intake Pipe Size
1 1/4 in

Details

HP - Pumps
1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
82 ft
Max. Pressure - Pumps
35 psi
Motor Enclosure - Pumps
Open Dripproof
Item
Centrifugal Pump
Seal Material
Viton
GPM of Water @ 50 Ft. of Head
28
GPM of Water @ 70 Ft. of Head
15
Impeller Type
Closed
Housing Material
Cast iron
Max. Case Pressure
200 psi
Inlet Pressure
200 psi
GPM of Water @ 20 Ft. of Head
39
Port Rotation
4 Position Increments
Amps
8.4/4.8
HP
1/2
Agency Compliance
UL Approval in Motor
GPM of Water @ 60 Ft. of Head
21
Outlet
1"
GPM of Water @ 15 Ft. of Head
40
Max. Liquid Temp.
200 Degrees F
Motor Enclosure
Open Dripproof
Includes
Manual
Impeller Material
Cast Iron
Duty
Continuous
Motor Type
ODP
Best Efficiency GPM @ Head
29 @ 47 ft
GPM of Water @ 10 Ft. of Head
42
Wetted Materials
Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Voltage
115/230VAC
Max. Specific Gravity
1.0
Inlet
1-1/4"
GPM of Water @ 30 Ft. of Head
36
Phase
Single
Hz
60
Bearing Type
Ball
Max. Pressure
35 psi
Motor RPM
3,450 RPM
GPM of Water @ 40 Ft. of Head
32
GPM of Water @ 25 Ft. of Head
37
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Frame
56J
Features
Continuous High Pressure Circulation and Transfer Non Flammable Liquids
Standards
UL Listed (Motor Only)
Shaft Material
Stainless Steel
Frequency
60 Hz
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Horsepower
1/2 hp
Intake Type
NPT
Duty Cycle
Continuous
Discharge Type
NPT
Flow Rate @ 10 ft of Head (Maximum)
42 gpm
Shut Off Pressure (Maximum)
35 psi
Wetted Material
Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Specific Gravity (Maximum)
1
Maximum RPM
3,450 RPM
Feet of Head (Minimum)
10 ft
Flow Rate @ 60 ft of Head (Maximum)
21 gpm
Maximum Media Temperature
200 Degrees F
Nameplate Voltage
115/230V AC
Flow Rate @ 50 ft of Head (Maximum)
28 gpm
Flow Rate @ 40 ft of Head (Maximum)
32 gpm
Discharge Rotation
90 Degrees Increments
Flow Rate @ 70 ft of Head (Maximum)
15 gpm
Impeller Design
Closed
Seal Type
Mechanical
Best Efficiency Flow
29 gpm
Flow Rate @ 30 ft of Head (Maximum)
36 gpm
Pump Housing Material
Cast Iron
Maximum Feet of Head
70 ft
Best Efficiency Head
47 ft
Flow Rate @ 20 ft of Head (Maximum)
39 gpm
Compatible with Media Type
Non-Flammable Liquids
Motor Frame Designation
56J
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 32 gpm, Flow Rate @ 60 ft of Head (Maximum) 21 gpm, Maximum Feet of Head 70 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 42 gpm, Flow Rate @ 20 ft of Head (Maximum) 39 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.