Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 3894-98

  • Zoro # G023361581


product price:  $2,073.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
1 yr
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Inlet Position
Center
Volute Material
Stainless Steel
Best Efficiency Flow
75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3894-98
Zoro #
G023361581
UPC #
726846502286
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Discharge Diameter
1 1/2 in
Overall Width
8.8 in
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.13 in
Motor Frame Size
56J
Overall Length
17.3 in
Overall Height
9.5 in
Inlet Diameter
1 1/2 in

Details

Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Inlet Position
Center
Volute Material
Stainless Steel
Best Efficiency Flow
75 gpm
Flow Rate @ 50 ft of Head (Maximum)
85 gpm
Pumping Application
Chemical Transfer, Irrigation, Reverse Osmosis and Water Treatment
Specific Gravity (Maximum)
1.3
Full Load Current
6.0/3.0 A
Inlet Orientation
Top
Priming
Self-Priming
Thermal Overload Protection
No
Feet of Head (Maximum)
74 ft
Features
Dual Volute Design, Self-Cleaning
Shaft Material
Stainless Steel
Impeller Material
Stainless Steel
Media Temperature - Minimum
40 Degrees F
Standards
CSA Certified, UL Recognized Motor
Frequency
60 Hz
Motor Speed - Maximum
3,450 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Media Temperature - Maximum
250 Degrees F
Mounting Orientation
Horizontal
Item
Centrifugal Pump
Flow Rate @ 20 ft of Head (Maximum)
120 gpm
Discharge Position
Center
Horsepower
2 hp
Motor Design
Three-Phase
Case Pressure - Maximum
75 psi
Duty Cycle
Continuous
Shut Off Pressure - Maximum
75 psi
Best Efficiency Head
55 ft
Nameplate Voltage
230/460V AC
Series
300 Series
Number of Stages
1
Flow Rate (Maximum)
120 gpm
Discharge Orientation
Top
Flow Rate @ 40 ft of Head (Maximum)
100 gpm
Phase
Three
Shaft Seal Material
Teflon
Shaft Seal Type
Mechanical
Hazardous Location Class
Not Rated
Flow Rate @ 30 ft of Head (Maximum)
110 gpm
Suction Lift - Maximum
6 ft
Pump Housing Material
Stainless Steel

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 100 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 120 gpm, Flow Rate @ 30 ft of Head (Maximum) 110 gpm, Flow Rate @ 50 ft of Head (Maximum) 85 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.