Float Ball, Oblong, Plastic, 4 In
Mfr # PX 4x5
Zoro # G2999717
product price:Â $15.69
/eaKey Features
Material of Construction
Plastic
Max. Liquid Temp.
140 Degrees F
Thread Size
1/4"-20
Float Dia.
4 in
Connection
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PX 4x5
Zoro #
G2999717
UPC #
098268435849
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Float Dia.
4 in
Float Length
5 in
Overall Diameter
4 in
Details
Item
Float Ball
Material of Construction
Plastic
Max. Liquid Temp.
140 Degrees F
Connection
Internal
Float Weight
2.76 oz
For Use With
Automatic Watering Kits, Stems and Nuzzle Assemblies
Shape
Oblong
Float Specific Gravity
0.12
Threaded
Self, 1/4-20
Material
Polyethylene
Connection Type
Threaded
Product Type
Float Ball
Connection Location
Internal
Compatible Product Type
Float Valves
Fluid Temperature - Maximum
140 Degrees F
Float Shape
Cylindrical
Description
Float Ball, Plastic, Internal Connection, 4 in Float Dia., 5 in Float Length, Float Weight 2.76 oz, Thread Size 1/4 In.-20, Max. Liquid Temp. 140 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.