Black Carbon Fiber Plastic Sheet Stock 12" L x 2" W x 1/8" Thick

  • Mfr # BULK-CS-CF-23

  • Zoro # G300002459


product price:  $25.99
/ea

Key Features

Plastic Material
Carbon Fiber
Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-CF-23
Zoro #
G300002459
UPC #
193005107512
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
12"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Thickness
0.125 in
Overall Length
12 in
Overall Width
2 in

Details

Item
Plastic Sheet Stock
Plastic Material
Carbon Fiber
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Black
Thickness Tolerance
+0.006/-0.004 in
Tensile Strength
120,000 psi
Operating Temp. Range
0 Degrees to 180 Degrees F
Material Type
Unidirectional
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.006/-0.004 in
Tensile Strength Rating
Excellent
Machinability
Fair
Plastic Clarity
Opaque
Material
Carbon Fiber
Corrosion and Chemical Resistance
Fair
Shape
Rectangular Bar
UV Resistant
No
Wear Factor
Fair
Plastic Density
0.054 lb/cu in
Grade
Standard
Temperature Range
0 Degrees to 180 Degrees F
Minimum Temperature
0 Degrees F
Clarity
Opaque
Density
0.054 lb/cu in

Description

Plastic Sheet Stock, Material Carbon Fiber, Clarity Opaque, Color Black, Thickness 0.125 in, Overall Length 12 in, Overall Width 2 in, Tensile Strength 120,000 psi, Maximum Temperature 180 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength Not Applicable, Thickness Tolerance +0.006/-0.004 in, Corrosion and Chemical Resistance Fair, Friction Coefficient Not Applicable, Density 0.054 lb/cu in, Hardness Not Applicable, Friction Rating Not Applicable, Grade Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.