Faucet Handle Nut Assembly, Plastic

  • Mfr # G60561

  • Zoro # G3000742


product price:  $13.99
/ea

Key Features

Sub Category
Faucet Handle
Fits Brand
Zurn
Material
Metals, Plastic, Zinc, Rubber
Size
2-1/8" H x 1-1/4" D
Type
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G60561
Zoro #
G3000742
UPC #
670240414631
Country of Origin
China

Dimensions

Size
2-1/8" H x 1-1/4" D
Overall Length
1 1/4 in
Overall Width
6 in
Overall Height
2 1/8 in

Details

Item
Handle Nut Assembly
Sub Category
Faucet Handle
Fits Brand
Zurn
Material
Metals, Plastic, Zinc, Rubber
Type
Faucet
Includes
Adjustment Nut, Cap, E-Ring, O-Ring, O-Ring Retainer, Spring Seat, Stem, Stem Housing
Material of Construction
Plastic, Rubber, Zinc
Sub-Category
Faucet handle
For Use With
Zurn Slow Closing Metering Faucets
Finish
Silver
Product Type
Faucet Nut
Body Material
Plastic, Rubber, Zinc
Compatible Series
AquaSpec(R)
Compatible Brand
Zurn
Compatible Manufacturer Part Number
Z86100-XL, Z86300-XL, Z86500-XL
Compatible Faucet Component
Handle

Description

Handle Nut Assembly, For Use With Mfr. Model Number Z86100-XL, Z86300-XL, Z86500-XL, Includes Adjustment Nut, Cap, E-Ring, O-Ring, O-Ring Retainer, Spring Seat, Stem, Stem Housing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.