Globe Valve, Class 150, 1/8 In.

  • Mfr # 590T 1/8

  • Zoro # G3001092


product price:  $80.45
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1/8"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590T 1/8
Zoro #
G3001092
UPC #
697988581074
Country of Origin
United States

Dimensions

Pipe Size - Valves
1/8"
Pipe Size
1/8"
Inlet to Outlet Length
2-1/16"
Inlet to Outlet Length - Valves
2 1/16 in
Connection Size - Side 2
1/8 in
Handle Diameter
2 in
Handle Height
3.94 in
Overall Length
2.06 in
Connection Size - Side 1
1/8 in
Nominal Valve Size
1/8 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 150
Max. Fluid Temp. - Valves
406 Degrees F
Max. Steam Pressure
150 psi
Valve Stem Type
Rising
Standards
ASTM B 124 C37700, ASTM B 283 C37700, ASTM B62, MSS SP-80
Seal Material
Bronze
Bonnet Style
Union
Wedge Material
PTFE
Top of Handle to Inlet Center
3-15/16"
Handle Material
Iron
Max. Fluid Temp.
406 Degrees F
Max. Fluid Pressure - Valves
300 psi
Max. Air Pressure
Not Rated
Max. Steam Pressure - Valves
150 psi WSP
Connection Type
FNPT
Top of Handle to Inlet Center - Valves
3 15/16 in
Item
Globe Valve
Body Material
Bronze
Max. Water Pressure
300 psi
Class
Class 150
Handle Type
Wheel
Stem Material
Bronze
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Bonnet Material
Bronze
Maximum Pressure - Operating
300 psi
For Media
Gas, Oil, Steam, Water
Operating Temperature - Maximum
406 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Seat Material
PTFE
Maximum Pressure - Steam
150 psi
Disc Material
PTFE
Connection Gender - Side 1
Female
Globe Valve Type
Z-Body
Coefficient of Volume (Cv)
0.61
Operating Temperature - Minimum
-20 Degrees F
Valve Series
590T

Description

Globe Valve, Pipe Size - Valves 1/8 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves 150 psi WSP, Inlet to Outlet Length - Valves 2 1/16 in, Top of Handle to Inlet Center - Valves 3 15/16 in, Valve Class Class 150, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.