Heat Resistant Gloves, Terry Cloth, 450 Degrees F Max Temp., Gauntlet Cuff Red, XL ( 10 ), 1 PR

  • Mfr # 4JC92

  • Zoro # G3001783


product price:  $15.59
/pr

Key Features

Size
XL ( 10 )
Length
13-1/2"
Cuff Style
Gauntlet
Material
Terry Cloth
Max. Temp.
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JC92
Zoro #
G3001783
UPC #
190735098257
Country of Origin
Pakistan

Dimensions

Size
XL ( 10 )
Length
13-1/2"
Thickness
13 ga
Glove Size
XL
Size- Numeric
10
Size (Alpha)
XL
Size (Numeric)
10

Details

Item
Heat Resistant Gloves
Cuff Style
Gauntlet
Material
Terry Cloth
Max. Temp.
450 Degrees F
Standards
EN 407
Lining
Cotton
Color
Red
Cut
Gunn
Thumb Style
Ambidextrous
Cuff
Gauntlet
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Cotton Terry Cloth
Silicone-Free
No
Glove Construction
Cut and Sewn
Knit Material Color
Red
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Knit Material
Cotton
Hand Protection Style
Glove
Maximum Temperature
450 Degrees F
Touchscreen Compatible
No
Min. Temp.
Not Rated

Description

Heat-Resistant Gloves, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards EN 407, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products