Werner
4 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # OBEL04
Zoro # G3001871
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 3
- ANSI Type IAA
- Bottom Width 19 7/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity OBEL06
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity OBEL12
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity OBEL10
- WERNER 12 ft Aluminum Platform Stepladder, 300 lb Capacity P412
- WERNER Fiberglass Stepladder, 7 ft Ladder Ht, 6 Steps, 300 lb, 41 1/4 in Base Spread, 25 1/8 in Bottom W 6207
- WERNER 8 ft Aluminum Platform Stepladder, 300 lb Capacity P376
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity PD7308-4C
- WERNER 10 ft Aluminum Platform Stepladder, 300 lb Capacity P410
- WERNER 6 ft Aluminum Stepladder, 375 lb Capacity T406
- WERNER 6 ft Fiberglass Twin Stepladder, 300 lb Capacity T6206
- WERNER 4 ft Fiberglass Stepladder, 225 lb Capacity 5904
- Werner Stepladders