2-1/2" FNPT SS Threaded Flange

  • Mfr # 4381002690

  • Zoro # G3003621


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381002690
Zoro #
G3003621
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size
2-1/2"
Outside Dia.
7"
Pipe Size (Fittings)
2-1/2"
Thread Size
2-1/2"
Nominal Pipe Size
2 1/2 in
Flange Outside Diameter
7 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Flange
Number of Holes
4
Temp. Range
-60 Degrees to 450 Degrees F
Max. Pressure
150 psi
Fittings Sub-Category
Flanges
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B16.5, ASTM A182
Pipe Fitting Connection Type
FNPT
Specific Pipe Fitting Shape
Flange
Class
Class 150
Color
Silver
Connection Surface
Raised Face
Number of Bolt Holes
4
Material Grade
316
Maximum Operating Pressure
150 psi
Type
Class 150

Description

The ZORO SELECT - 4381002690 is a stainless steel pipe fitting; connects pipe sections in piping systems. It connects pipe sections to form configurations within piping systems for conveying fluids or gases within industrial or commercial piping systems. The fitting's stainless steel construction offers corrosion resistance, an inherent property of the material; durability depends on service conditions, and stainless steel provides mechanical strength under typical piping environments.

Key Features:

  • Material: Stainless steel.
  • Product category: Stainless Steel Pipe Fittings, used for joining pipe sections.
  • Designed for use in fluid or gas conveyance within piping systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.