M18 FORCE LOGIC Standard Cordless Press Tool Kit, For 1/2 in to 4 in 18 V

  • Mfr # 2922-20

  • Zoro # G300403645


product price:  $2,999.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Stainless Steel, Black Steel, Copper Ring PEX, PEX
Compatible Pipe Size
1/2 in to 4 in
Compatible Fitting System
M18 FORCE LOGIC
Cycle Time
4 sec
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2922-20
Zoro #
G300403645
UPC #
045242573141
Country of Origin
Germany

Dimensions

Compatible Pipe Size
1/2 in to 4 in
Overall Height
4.5 in
Overall Width
3.125 in
Overall Length
14.25 in
Maximum Compatible Pipe Size - Black Steel
2 in
Minimum Compatible Tube Size - PEX
1/2 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
2 in
Minimum Compatible Pipe Size - Black Steel
1/2 in
Manufacturer Warranty Length
2 yr Battery, 5 yr Tool
Maximum Compatible Tube Size - Copper
4 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Minimum Compatible Tube Size - Copper
1/2 in
Maximum Compatible Tube Size - PEX
2 in
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1/2 in
Maximum Compatible Pipe Size - Stainless Steel
4 in
Maximum Compatible Pipe Size
4 in
Minimum Compatible Pipe Size
1/2 in

Details

Compatible Material Type
Copper, Stainless Steel, Black Steel, Copper Ring PEX, PEX
Compatible Fitting System
M18 FORCE LOGIC
Cycle Time
4 sec
Series
M18 FORCE LOGIC
Voltage
18 V
Press Tool Type
Standard
Item
Cordless Press Tool Kit
Crimping Force
7,200 lb
Battery Capacity
2 Ah
Features
Creates Secure Joints in One Cycle, Jaw for One-Handed Use, Flame-Free Refrigerant Line Connections, Jaws Compatible with ACR Tube and Line Set, Jaws Compatible with Streamline ACR Press Fittings, Monitors and Reports Operation from Desktop and Mobile Devices; Auto-Cycles, Pre-press Battery Check, Service Cycle Interval: 50,000 Cycles
Tool Weight
6.5 lb
Includes
(2) REDLITHIUM CP2.0 Battery Packs (48-11-1820), Carrying Case, Multi-Voltage Charger (48-59-1812)
Standards
cMETus Certified
Handle Type
Inline
Pressing Capacities
1/2 to 4 in
Battery Platform
M18(TM) REDLITHIUM(TM)
Bare Tool / Battery Included
Battery Included
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Charger Model Number
23Y581
Compatible Charger Manufacturer Part Number
48-59-1812
Includes Charger
Yes
Compatible Battery Brand
Milwaukee(R)
Battery Model Number
48-11-1820
Tool Series
FORCE LOGIC(TM)
Number of Batteries Included
2
Auto-Cycle
Yes
Power Source
Cordless
Included Charger Part Number
23Y581
Compatible Battery Manufacturer Part Number
48-11-1820
Pre-Press Battery Check
Yes
Service Cycle Interval
50,000 Cycles

Description

The MILWAUKEE TOOL - 2922-20 is a Cordless Press Tool Kit, intended for use by plumbing professionals in joining pipes, valves, and fittings. This battery-powered tool kit utilizes hydraulic force with the intention of creating connections. It is designed to work with a variety of materials such as copper, stainless steel, black steel and PEX.

Key Features of the MILWAUKEE TOOL - 2922-20 Cordless Press Tool Kit:

  • Battery Platform: The M18(TM) REDLITHIUM(TM) platform indicates the type and voltage of battery required for optimal operation.
  • Compatible Fitting System: Intended for use with the M18 FORCE LOGIC fitting system. Proper installation depends on correct usage in accordance with manufacturer guidelines.
  • Compatible Pipe Size: Is intended for compatibility with pipe sizes ranging from 1/2 inch to 4 inches in diameter.
  • Crimping Force: Provides a maximum crimping force of up to 7,200 lb.
  • Handle Type: Features an inline handle design for direct force application during use.
  • Included Items: Comes with (2) REDLITHIUM CP2.0 Battery Packs (48-11-1820), Carrying Case, Multi-Voltage Charger (48-59-1812).

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.