D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, M (9), 100 PK, White

  • Mfr # D14-00-009-100

  • Zoro # G300428020


product price:  $18.69
/pk 100, $0.19/ea

Key Features

Material
Latex
Palm Thickness
7 mil
Color
White
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D14-00-009-100
Zoro #
G300428020
UPC #
781513634622
Country of Origin
Thailand

Dimensions

Size
M
Palm Thickness
7 mil
Cuff Thickness
7 mil
Finger Thickness
7 mil
Glove Length
8 in
Glove Size and Cuff Length Style
9/Standard
Cuff Length
9 in
Length
8 in
Nominal Palm Thickness
7 mil
Size - Numeric
9
Size- Alpha
M

Details

Item
Disposable Gloves
Material
Latex
Color
White
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
D14
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Silicone-Free
Cuff Style
Slip-On
Anti-Static
Anti-Static Not Included
Brand and Series
Mechanix Wear
Features
Ambidextrous, Lightweight
Acceptable Quality Level (AQL)
4
Glove Hand Style
Left and Right
Glove Treatments
Powder-Free
Texture Location
Full
Texture
Grain
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color White, Cuff Style Slip-On, Cuff Thickness 7 mil, Disposable Glove Type General Purpose, Features Ambidextrous, Lightweight, Finger Thickness 7 mil, Latex-Free Contains Latex, Length 8 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards Not Applicable, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products