This item is Discontinued.

Apollo Valves Bronze Ball Valve Inline 1/4" 77C10101

Bronze Ball Valve Inline 1/4" (Discontinued)

  • Mfr # 77C10101
  • Zoro # G3004626
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77C10101
Zoro #
G3004626
UPC #
670750585364
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
2.0 in

Details

Body Material
Bronze B584
Body Style
Inline
Temp. Range
-20 Degrees to 450 Degrees F
Ball Valve Basic Body Material
Bronze
Body Seal Material
MPTFE
Stem Material
Brass
Stem Type
Blowout Proof
Handle Material
Zinc Plated Steel with Vinyl Grip
Connection Type
FNPT x FNPT
Item
Ball Valve
Compliance
IAPMO, ISO 9001
Ball Valve Product Group
Manual
Standards
ASTM B16, MSS-SP-110
Seat Material
MPTFE
Handle Type
Lever
Max. Steam Pressure
150 PSI WSP
Max. Pressure
600 psi CWP
Features
Contractor Series
Valve Structure
2-Piece
Port
Full
Ball Material
Chrome Plated Brass
Seal Material
MPTFE
Type
Two Piece
Connection
FNPT
Sub-Category
Bronze Ball Valves
Material of Construction
Cast Bronze

Description

Ball Valve, Body Material Bronze B584, Ball Material Chrome Plated Brass, Handle Type Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.