2" FNPT Stainless Steel Ball Valve Inline

  • Mfr # 06Q201N04020

  • Zoro # G3005152


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
06Q201N04020
Zoro #
G3005152
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
2 in
Overall Length
4.8 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Handle Length
7.44 in
Nominal Valve Size
2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
316 Stainless Steel
Standards
ASTM A351-CF8M
Stem Type
Blowout Resistant
Handle Material
PVC, Stainless Steel
Temp. Range
-25 Degrees to 450 Degrees F
Ball Valve Product Group
Manual
Handle Type
Lever
Body Material
Stainless Steel
Seat Material
PTFE
Max. Pressure
1,000 PSI CWP
Features
4-29/32 in Overall Length
Seal Material
PTFE
Type
Two Piece
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Handle - Locking
Locking
Operating Temperature - Minimum
-25 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
450 Degrees F
Maximum Pressure - Steam
1,000 PSI
Color - Valve Handle
Yellow
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.