Butt Splice Wire Connector, 10 AWG Max, Nylon, Polyolefin Insulation

  • Mfr # 61411

  • Zoro # G3007130


product price:  $32.69
/ea

Key Features

Type
Butt Splice
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
16 AWG
Insulation Material
Nylon, Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61411
Zoro #
G3007130
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
16 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Nylon, Polyolefin
Material
Nylon/Polyolefin
Shrink Ratio
3:1
Termination Style
Crimp

Description

Marine grade and designed for connecting different wire gauges. The gauge is marked on each end of the connector and also displays a corresponding color band. 99.9 % pure copper with seamless tube, tin plated. Proprietary nylon/polyolefin 3:1 shrink ratio tubing with adhesive lining provides maximum clarity for wire inspection purposes, faster shrink times and improved abrasion resistance. Simply insert the wire, crimp and heat shrink for a complete environmental seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.