Reducer Coupling Reducer Coupling, 2" x 3/4" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0310089602

  • Zoro # G3011075


product price:  $25.59
/ea

Key Features

Specific Fitting Shape
Reducer Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2" x 3/4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0310089602
Zoro #
G3011075
UPC #
690291348556
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2" x 3/4"
Pipe Size - Pipe Fitting
2 in x 3/4 in
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2" x 3/4"
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Reducer Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Reducer Coupling
Standards
UL: FM Approved: ASME B16.3
Basic Pipe Fitting Shape
Coupling
Temp. Range
-20 Degrees to 350 Degrees F
Basic Pipe Fitting Material
Metal
Saturated Steam Pressure
150 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 150
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Reducing Coupling
Max. Pressure
300 psi@150 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Pressure
300 psi @ 150 Degrees F
Color
Black
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
40
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side B Gender
Female

Description

Straight, Malleable Iron, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 3/4 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.