1-1/4" FNPT Bulkhead Tank Fitting

  • Mfr # TF125

  • Zoro # G3014471


product price:  $11.29
/ea

Key Features

Body Material
Polypropylene
Pipe Size
1 1/4 in
Connection Type
FNPT x FNPT
Required Hole Size
2-1/4"
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF125
Zoro #
G3014471
UPC #
791206012224
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Required Hole Size
2-1/4"
Length
3/4 in
Overall Length
2 9/16 in
Inside Connection Size
1 1/4 in
Outside Connection Size
1 1/4 in
Pipe Size - Pipe Fitting
1-1/4"

Details

Item
Bulkhead Tank Fitting
Body Material
Polypropylene
Connection Type
FNPT x FNPT
Gasket Material
EPDM
Max. Pressure
150 psi
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Outside Connection Type
NPT
Maximum Operating Temperature
150 Degrees F
Inside Connection Gender
Female
Number of Bolt Holes
0
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
300 psi
Fitting Material Finish
Glass Reinforced
For Tank Shape
Curved, Flat
Inside Connection Type
NPT
Fitting Material
Polypropylene
Outside Connection Gender
Female
Fitting Connection Type
FNPT x FNPT

Description

11⁄4" Poly Bulkhead Tank Fitting with EPDM Gasket
•EPDM gasket.
•Double sided female NPT threads.
•Maximum operating pressure 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.