Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, Direct Mount, Brass

  • Mfr # 8320G184

  • Zoro # G3015433


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8320G184
Zoro #
G3015433
UPC #
094700514615
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
4 in
Center Line Pipe Center Size
1-3/4 in
Overall Length
3 in
Overall Width
3 in
Orifice Diameter
3/32 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
BSPP
Outlet Connection Type
BSPP
Voltage
120V AC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
3-Way/2-Position
IP Rating
IP66
Body Material
Brass
Electrical Connections
1/2" Conduit w/18" Leads
Coil Insulation Class
F
Coil Enclosure
Without Junction Box, Watertight
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Sciences, Metal Stamping, Press Room
Standards
ATEX, CSA, IIECEx, UL Listed
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Valve Positions
2-Position
Fluid Temperature - Maximum
200 Degrees F
Thread Type
BSPP
Operating Pressure Differential Light Oil - Maximum
150 psi
Wattage
10.1 W
Operating Pressure Differential Light Oil - Minimum
0 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Water - Minimum
0 psi
Includes Seal
Yes
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Water - Maximum
150 psi
Mounting Orientation
Horizontal or Vertical
Includes Coil
Yes
Coefficient of Volume (Cv)
0.12
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi

Description

The ASCO 8320G184 is a direct-acting, normally closed solenoid valve with a 3-way, 2-position design. It features a brass valve body and media compatibility: air, inert gases, light oil, water. The valve includes a coil and seal, with the coil rated for Class F insulation and designed for 120V AC operation at 50 Hz and 60 Hz frequencies. It can be installed in either horizontal or vertical orientations and is rated for both indoor and outdoor environments with an IP66 enclosure rating and NEMA 1, 2, 3, 3S, 4, and 4X ratings. Intended for use in analytical and diagnostic equipment, dust collector systems, life sciences, metal stamping, and press room environments.

Key Features:

  • Body Material: Brass
  • Nominal Pipe Size: 1/4 in with BSPP threaded inlet and outlet connections
  • Valve Type: Direct Mount, Direct Acting
  • Valve Configuration: 3-Way, 2-Position, Normally Closed
  • Orifice Diameter: 3/32 in
  • Coefficient of Volume (Cv): 0.12
  • Maximum Fluid Temperature: 200°F
  • Operating Pressure Differential: 0 to 150 psi for air, inert gases, light oil, and water
  • Seal Material: NBR (Buna-N)
  • Electrical: 120V AC, 10.1 W wattage, 1/2 in conduit with 18 in leads
  • Coil Enclosure: Without Junction Box, Watertight
  • Mounting Orientation: Horizontal or Vertical
  • Dimensions: 4 in height, 3 in length, 3 in width
  • Environmental Rating: Indoor and Outdoor use
  • IP Rating: 66

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.